Zoro Homepage

4-Dimethylaminopyridine, 25g

  • Mfr # D1450-25G

  • Zoro # G7961998


product price: $75.89
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Chemical Container Size
25 g
Shipping Restrictions
Class 6.1, HS 2933.39.9200, PG I, UN2811
Chemical Formula
C7H10N2
CAS Number
1122-58-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1450-25G
Zoro #
G7961998
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
4-Dimethylaminopyridine
Chemical Container Type
Bottle
Shipping Restrictions
Class 6.1, HS 2933.39.9200, PG I, UN2811
Chemical Formula
C7H10N2
CAS Number
1122-58-3
Shelf Life
24 mo
Molecular Weight
122.17 F.W.
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Container Type
Bottle
Product Type
4-Dimethylaminopyridine
Features
Light Sensitive
Form
Powder
Purity
99 %
Container Material
Clear Glass
PubChem CID
14284
REMOVE - Previous PI Node
D
Volume
25 g
MDL Number
MFCD00006418
Quantity
25

Description

4-Dimethylaminopyridine, CAS Number 1122-58-3, Molecular Weight 122.17 F.W., Chemical Formula C7H10N2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 6.1, HS 2933.39.9200, PG I, UN2811

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.