Zoro Homepage

4-Dimethylaminopyridine, 500g

  • Mfr # D1450-500G

  • Zoro # G8017788


product price: $595.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Container Size
500 g
CAS Number
1122-58-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1450-500G
Zoro #
G8017788
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
4-Dimethylaminopyridine
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
CAS Number
1122-58-3
Chemical Formula
C7H10N2
Shelf Life
24 mo
Molecular Weight
122.17 F.W.
Shipping Restrictions
Class 6.1, HS 2933.39.9200, PG I, UN2811
Container Type
Bottle
Product Type
4-Dimethylaminopyridine
Container Material
Clear Glass
Purity
99 %
Form
Powder
Features
Light Sensitive
Volume
500 g
REMOVE - Previous PI Node
D
Quantity
500
MDL Number
MFCD00006418
PubChem CID
14284

Description

4-Dimethylaminopyridine, CAS Number 1122-58-3, Molecular Weight 122.17 F.W., Chemical Formula C7H10N2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 6.1, HS 2933.39.9200, PG I, UN2811

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.