Zoro Homepage

4-(Dimethylamino)Pyridine N-Oxide, 1g

  • Mfr # D3220-1G

  • Zoro # G8093403


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
1 g
Chemical Formula
C7H10N2O.xH2O
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Grade
Reagent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3220-1G
Zoro #
G8093403
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 g

Details

Item
4-(Dimethylamino)Pyridine N-Oxide
Chemical Formula
C7H10N2O.xH2O
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
CAS Number
1005-31-8
Molecular Weight
138.17

Description

4-(Dimethylamino)Pyridine N-Oxide, CAS Number 1005-31-8, Molecular Weight 138.17, Chemical Formula C7H10N2O.xH2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.