Zoro Homepage

4-(Dimethylamino)Pyridine N-Oxide, 5g

  • Mfr # D3220-5G

  • Zoro # G8008563


product price: $707.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
5 g
Chemical Container Type
Bottle
Chemical Formula
C7H10N2O
Molecular Weight
138.17 F.W.
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3220-5G
Zoro #
G8008563
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
5 g

Details

Item
4-(Dimethylamino)Pyridine N-Oxide
Chemical Container Type
Bottle
Chemical Formula
C7H10N2O
Molecular Weight
138.17 F.W.
Chemical Container Material
Clear Glass
Chemical Grade
Lab
Shelf Life
24 mo
CAS Number
1005-31-8
Application
Analytical Testing Labs
Container Type
Bottle
Product Type
4-(Dimethylamino)Pyridine N-Oxide
Form
Powder
Concentration
20%
Shipping Restrictions
HS 2933.39.9200
Container Material
Clear Glass
Purity
98 %
Storage Temperature - Maximum
22 Degrees C
Storage Temperature - Minimum
20 Degrees C
REMOVE - Previous PI Node
P
Volume
5 g
Quantity
5

Description

4-(Dimethylamino)Pyridine N-Oxide, Concentration 20 Percent, CAS Number 1005-31-8, Molecular Weight 138.17 F.W., Chemical Formula C7H10N2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 5 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 2933.39.9200, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.