4-Ethoxybenzoyl Chloride, 25g
Mfr # E0700-25G
Zoro # G7984781
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
184.62
Chemical Grade
Reagent
Chemical Container Size
25 g
Shipping Restrictions
UN3265, Corrosive liquid, Acidic, Organic, N.O.S., 8, PG II
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E0700-25G
Zoro #
G7984781
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
25 g
Details
Item
4-Ethoxybenzoyl Chloride
Molecular Weight
184.62
Chemical Grade
Reagent
Shipping Restrictions
UN3265, Corrosive liquid, Acidic, Organic, N.O.S., 8, PG II
Chemical Container Type
Bottle
CAS Number
16331-46-7
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Formula
C9H9ClO2
Description
4-Ethoxybenzoyl Chloride, CAS Number 16331-46-7, Molecular Weight 184.62, Chemical Formula C9H9ClO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3265, Corrosive Liquid, Acidic, Organic, n.o.s., 8, PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.