Zoro Homepage
This item is Discontinued.
Spectrum 4-Ethyl-M-Xylene, 5mL E0241-5ML

4-Ethyl-M-Xylene, 5mL (Discontinued)

  • Mfr # E0241-5ML
  • Zoro # G7980983
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E0241-5ML
Zoro #
G7980983
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
5 mL

Details

Item
4-Ethyl-M-Xylene
Chemical Container Type
Bottle
Chemical Formula
C10H14
Chemical Grade
Reagent
CAS Number
874-41-9
Chemical Container Material
Clear Glass
Molecular Weight
134.22
Shipping Restrictions
UN3295, Hydrocarbons, Liquid, N.O.S., 3, Pg III
Shelf Life
24 mo

Description

4-Ethyl-M-Xylene, CAS Number 874-41-9, Molecular Weight 134.22, Chemical Formula C10H14, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3295, Hydrocarbons, Liquid, n.o.s., 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.