Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Spectrum 4-Ethylamino-1-Butanol, 25g E0473-25G

4-Ethylamino-1-Butanol, 25g (Discontinued)

  • Mfr # E0473-25G
  • Zoro # G8065528
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E0473-25G
Zoro #
G8065528
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

Item
4-Ethylamino-1-Butanol
CAS Number
39216-86-9
Chemical Container Material
Clear Glass
Molecular Weight
117.19
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Formula
C6H15NO
Chemical Grade
Reagent

Description

4-Ethylamino-1-Butanol, CAS Number 39216-86-9, Molecular Weight 117.19, Chemical Formula C6H15NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.