Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-Ethylbenzaldehyde, 500mL

  • Mfr # E0325-500ML

  • Zoro # G8029633


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Formula
C9H10O
Chemical Container Type
Bottle
Molecular Weight
134.18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E0325-500ML
Zoro #
G8029633
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
4-Ethylbenzaldehyde
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Formula
C9H10O
Chemical Container Type
Bottle
Molecular Weight
134.18
Chemical Container Material
Clear Glass
CAS Number
4748-78-1

Description

4-Ethylbenzaldehyde, CAS Number 4748-78-1, Molecular Weight 134.18, Chemical Formula C9H10O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.