Zoro Homepage

4-Ethylmorpholine, 500mL

  • Mfr # E0145-500ML

  • Zoro # G7964043


product price: $71.19
/ea

Key Features

Molecular Weight
115.18
Shelf Life
24 mo
Chemical Formula
C6H13NO
CAS Number
100-74-3
Chemical Grade
Reagent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E0145-500ML
Zoro #
G7964043
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
4-Ethylmorpholine
Molecular Weight
115.18
Shelf Life
24 mo
Chemical Formula
C6H13NO
CAS Number
100-74-3
Chemical Grade
Reagent
Shipping Restrictions
UN2924, Flammable Liquid, Corrosive, n.o.s., 3, PG II
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass

Description

4-Ethylmorpholine, CAS Number 100-74-3, Molecular Weight 115.18, Chemical Formula C6H13NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2924, Flammable Liquid, Corrosive, n.o.s., 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.