4-Fluoro-2-Methylaniline, 5g
Mfr # F0398-5G
Zoro # G8204067
product price: $60.59
/eaKey Features
Chemical Formula
C7H8FN
Chemical Container Size
5 g
Molecular Weight
125.15
Chemical Container Type
Bottle
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F0398-5G
Zoro #
G8204067
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
5 g
Details
Item
4-Fluoro-2-Methylaniline
Chemical Formula
C7H8FN
Molecular Weight
125.15
Chemical Container Type
Bottle
Chemical Grade
Reagent
CAS Number
452-71-1
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Description
4-Fluoro-2-Methylaniline, CAS Number 452-71-1, Molecular Weight 125.15, Chemical Formula C7H8FN, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.