Zoro Homepage
This item is Discontinued.
Spectrum 4-Fluoro-O-Xylene, 10g F0355-10G

4-Fluoro-O-Xylene, 10g (Discontinued)

  • Mfr # F0355-10G
  • Zoro # G8287288
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F0355-10G
Zoro #
G8287288
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
10 g

Details

Item
4-Fluoro-O-Xylene
Chemical Grade
Reagent
Shelf Life
24 mo
CAS Number
452-64-2
Molecular Weight
124.16
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Formula
C8H9F
Shipping Restrictions
UN1993, Flammable Liquid, N.O.S., 3, PG III

Description

4-Fluoro-O-Xylene, CAS Number 452-64-2, Molecular Weight 124.16, Chemical Formula C8H9F, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 10 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1993, Flammable Liquid, n.o.s., 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.