Zoro Homepage

4-Fluorobenzaldehyde, 250mL

  • Mfr # F0191-250ML

  • Zoro # G7919499


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
124.11
Shipping Restrictions
UN1989, Aldehyde, n.o.s. (4-Fluorobenzaldehyde), 3, PG III
Chemical Container Size
250 mL
Shelf Life
24 mo
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F0191-250ML
Zoro #
G7919499
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
250 mL

Details

Item
4-Fluorobenzaldehyde
Molecular Weight
124.11
Shipping Restrictions
UN1989, Aldehyde, n.o.s. (4-Fluorobenzaldehyde), 3, PG III
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
CAS Number
459-57-4
Chemical Formula
FC6H4CHO
Chemical Container Type
Bottle

Description

4-Fluorobenzaldehyde, CAS Number 459-57-4, Molecular Weight 124.11, Chemical Formula FC6H4CHO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 250 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1989, Aldehyde, n.o.s. (4-Fluorobenzaldehyde), 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.