4-Fluorobenzaldehyde, 25mL
Mfr # F0191-25ML
Zoro # G7953887
product price: $63.19
/eaKey Features
Chemical Container Material
Clear Glass
CAS Number
459-57-4
Shipping Restrictions
UN1989, Aldehyde, n.o.s. (4-Fluorobenzaldehyde), 3, PG III
Chemical Container Size
25 mL
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F0191-25ML
Zoro #
G7953887
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
25 mL
Details
Item
4-Fluorobenzaldehyde
Chemical Container Material
Clear Glass
CAS Number
459-57-4
Shipping Restrictions
UN1989, Aldehyde, n.o.s. (4-Fluorobenzaldehyde), 3, PG III
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Formula
FC6H4CHO
Molecular Weight
124.11
Shelf Life
24 mo
Description
4-Fluorobenzaldehyde, CAS Number 459-57-4, Molecular Weight 124.11, Chemical Formula FC6H4CHO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1989, Aldehyde, n.o.s. (4-Fluorobenzaldehyde), 3, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.