Zoro Homepage
This item is Discontinued.
Spectrum 4-Fluorobenzenethiol, 25g F0393-25G

4-Fluorobenzenethiol, 25g (Discontinued)

  • Mfr # F0393-25G
  • Zoro # G8099633
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F0393-25G
Zoro #
G8099633
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
4-Fluorobenzenethiol
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Formula
C6H5FS
Molecular Weight
128.16
CAS Number
371-42-6
Shipping Restrictions
UN3336, Mercaptans, Liquid, Flammable, n.o.s., 3, PG III
Chemical Grade
Reagent

Description

4-Fluorobenzenethiol, CAS Number 371-42-6, Molecular Weight 128.16, Chemical Formula C6H5FS, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3336, Mercaptans, Liquid, Flammable, n.o.s., 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.