Zoro Homepage

4-Fluorobenzoyl Chloride, 500g

  • Mfr # F0213-500G

  • Zoro # G7954313


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C7H4ClFO
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Material
Clear Glass
CAS Number
403-43-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F0213-500G
Zoro #
G7954313
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Item
4-Fluorobenzoyl Chloride
Chemical Formula
C7H4ClFO
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Material
Clear Glass
CAS Number
403-43-0
Molecular Weight
158.56
Shipping Restrictions
UN3265, Corrosive liquid, Acidic, Organic, N.O.S., 8, PG II
Chemical Container Type
Bottle

Description

4-Fluorobenzoyl Chloride, CAS Number 403-43-0, Molecular Weight 158.56, Chemical Formula C7H4ClFO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3265, Corrosive Liquid, Acidic, Organic, n.o.s., 8, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.