Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-Fluoronitrobenzene, 500g

  • Mfr # F0105-500G

  • Zoro # G7972778


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Chemical Container Size
500 g
Chemical Formula
C6H4FNO2
Shelf Life
24 mo
Shipping Restrictions
UN2810, Toxic Liquid, Organic, N.O.S., 6.1, Pg II
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F0105-500G
Zoro #
G7972778
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Item
4-Fluoronitrobenzene
Chemical Container Type
Bottle
Chemical Formula
C6H4FNO2
Shelf Life
24 mo
Shipping Restrictions
UN2810, Toxic Liquid, Organic, N.O.S., 6.1, Pg II
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
CAS Number
350-46-9
Molecular Weight
141.1

Description

4-Fluoronitrobenzene, CAS Number 350-46-9, Molecular Weight 141.1, Chemical Formula C6H4FNO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2810, Toxic Liquid, Organic, n.o.s., 6.1, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.