4-Hydroxy-6-Methyl-2-Pyrone, 500g
Mfr # H0715-500G
Zoro # G8263232
product price: $662.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
126.11
CAS Number
675-10-5
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H0715-500G
Zoro #
G8263232
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
500 g
Details
Item
4-Hydroxy-6-Methyl-2-Pyrone
Molecular Weight
126.11
CAS Number
675-10-5
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Formula
C6H6O3
Chemical Grade
Reagent
Description
4-Hydroxy-6-Methyl-2-Pyrone, CAS Number 675-10-5, Molecular Weight 126.11, Chemical Formula C6H6O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.