Zoro Homepage
This item is Discontinued.
Spectrum 4-Hydroxybenzenesulfonamide, 250g H0328-250G

4-Hydroxybenzenesulfonamide, 250g (Discontinued)

  • Mfr # H0328-250G
  • Zoro # G8120213
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0328-250G
Zoro #
G8120213
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
250 g

Details

Item
4-Hydroxybenzenesulfonamide
Chemical Formula
C6H7NO3S
Chemical Container Material
Clear Glass
CAS Number
1576-43-8
Chemical Grade
Reagent
Shelf Life
24 mo
Molecular Weight
173.19
Chemical Container Type
Bottle

Description

4-Hydroxybenzenesulfonamide, CAS Number 1576-43-8, Molecular Weight 173.19, Chemical Formula C6H7NO3S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 250 g, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.