4-(N, N-Diphenylamino)Benzaldehyde, 25g
Mfr # D2172-25G
Zoro # G8029021
product price: $562.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Container Type
Bottle
Molecular Weight
273.34 F.W.
Chemical Formula
C19H15NO
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D2172-25G
Zoro #
G8029021
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
4-(N,N-Diphenylamino)Benzaldehyde
Shelf Life
24 mo
Chemical Container Type
Bottle
Molecular Weight
273.34 F.W.
Chemical Formula
C19H15NO
Chemical Container Material
Clear Glass
CAS Number
4181-05-9
Chemical Grade
Reagent
Application
GC Analysis
Container Type
Bottle
Product Type
4-(N,N-Diphenylamino)Benzaldehyde
Purity
98 %
Container Material
Clear Glass
Form
Powder
Features
Air Sensitive
Shipping Restrictions
HS n.o. 2922.39.4500
PubChem CID
77846
Quantity
25
Volume
25 g
REMOVE - Previous PI Node
B
MDL Number
MFCD00145131
Description
4-(N,N-Diphenylamino)Benzaldehyde, CAS Number 4181-05-9, Molecular Weight 273.34 F.W., Chemical Formula C19H15NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2922.39.4500
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.