Zoro Homepage

4-(N, N-Diphenylamino)Benzaldehyde, 5g

  • Mfr # D2172-5G

  • Zoro # G8077872


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
273.34 F.W.
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Formula
C19H15NO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2172-5G
Zoro #
G8077872
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
4-(N,N-Diphenylamino)Benzaldehyde
Molecular Weight
273.34 F.W.
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Formula
C19H15NO
Shelf Life
24 mo
CAS Number
4181-05-9
Container Type
Bottle
Application
GC Analysis
Product Type
4-(N,N-Diphenylamino)Benzaldehyde
Purity
98 %
Features
Air Sensitive
Container Material
Clear Glass
Form
Powder
Shipping Restrictions
HS n.o. 2922.39.4500
REMOVE - Previous PI Node
B
MDL Number
MFCD00145131
PubChem CID
77846
Volume
5 g
Quantity
5

Description

4-(N,N-Diphenylamino)Benzaldehyde, CAS Number 4181-05-9, Molecular Weight 273.34 F.W., Chemical Formula C19H15NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2922.39.4500

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.