Zoro Homepage
This item is Discontinued.
Spectrum 5, 6-Dichloro-2, 3-Dicyanopyrazine, 10g D2271-10G

5, 6-Dichloro-2, 3-Dicyanopyrazine, 10g (Discontinued)

  • Mfr # D2271-10G
  • Zoro # G8006840
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2271-10G
Zoro #
G8006840
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
10 g

Details

Item
5,6-Dichloro-2,3-Dicyanopyrazine
Chemical Grade
Reagent
Shelf Life
24 mo
Molecular Weight
198.99
Chemical Container Material
Clear Glass
Chemical Formula
C6Cl2N4
Shipping Restrictions
UN3439, Nitriles, Toxic, Solid, N.O.S., 6.1, Pg III
Chemical Container Type
Bottle
CAS Number
56413-95-7

Description

5,6-Dichloro-2,3-Dicyanopyrazine, CAS Number 56413-95-7, Molecular Weight 198.99, Chemical Formula C6Cl2N4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 10 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3439, Nitriles, Toxic, Solid, n.o.s., 6.1, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.