5, 6-Dihydro-2H-Pyran-2-One, 5g
Mfr # D2261-5G
Zoro # G7916181
product price: $429.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C5H6O2
Chemical Grade
Reagent
CAS Number
3393-45-1
Shipping Restrictions
UN1224, Ketones, Liquid, n.o.s., 3, PG III
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D2261-5G
Zoro #
G7916181
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
5 g
Details
Item
5,6-Dihydro-2H-Pyran-2-One
Chemical Formula
C5H6O2
Chemical Grade
Reagent
CAS Number
3393-45-1
Shipping Restrictions
UN1224, Ketones, Liquid, n.o.s., 3, PG III
Chemical Container Type
Bottle
Shelf Life
24 mo
Molecular Weight
98.1
Chemical Container Material
Clear Glass
Description
5,6-Dihydro-2H-Pyran-2-One, CAS Number 3393-45-1, Molecular Weight 98.1, Chemical Formula C5H6O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1224, Ketones, Liquid, n.o.s., 3, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.