Zoro Homepage

5-(Ethylthio)-1H-Tetrazole, 1g

  • Mfr # E0670-1G

  • Zoro # G7997582


product price: $62.89
/ea

Key Features

Chemical Formula
C3H6N4S
Chemical Container Type
Bottle
Shelf Life
24 mo
CAS Number
89797-68-2
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E0670-1G
Zoro #
G7997582
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 g

Details

Item
5-(Ethylthio)-1H-Tetrazole
Chemical Formula
C3H6N4S
Chemical Container Type
Bottle
Shelf Life
24 mo
CAS Number
89797-68-2
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Molecular Weight
130.17

Description

5-(Ethylthio)-1H-Tetrazole, CAS Number 89797-68-2, Molecular Weight 130.17, Chemical Formula C3H6N4S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.