Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5-Fluorouracil, 5g

  • Mfr # F0151-5G

  • Zoro # G8020859


product price: $90.45
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Chemical Container Material
Clear Glass
Shipping Restrictions
UN2923, Corrosive Solid, Toxic, N.O.S., 8, Pg III
Chemical Container Size
5 g
CAS Number
51-21-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F0151-5G
Zoro #
G8020859
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
5 g

Details

Item
5-Fluorouracil
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Shipping Restrictions
UN2923, Corrosive Solid, Toxic, N.O.S., 8, Pg III
CAS Number
51-21-8
Molecular Weight
130.08
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Formula
C4H3FN2O2

Description

5-Fluorouracil, CAS Number 51-21-8, Molecular Weight 130.08, Chemical Formula C4H3FN2O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2923, Corrosive Solid, Toxic, n.o.s., 8, PG III

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.