Zoro Homepage

6-Dimethylamino-1-Hexanol, 25mL

  • Mfr # D1664-25ML

  • Zoro # G8058108


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Chemical Container Material
Clear Glass
Molecular Weight
145.25 F.W.
Chemical Container Size
25 mL
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1664-25ML
Zoro #
G8058108
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
6-Dimethylamino-1-Hexanol
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Molecular Weight
145.25 F.W.
Chemical Container Type
Bottle
Chemical Formula
C8H19NO
Chemical Grade
Reagent
CAS Number
1862-07-3
Application
GC Analysis
Container Type
Bottle
Product Type
6-Dimethylamino-1-Hexanol
Purity
97 %
Form
Liquid
Container Material
Clear Glass
Shipping Restrictions
Class 8, HS 2922.19.7000, PG II, UN2735
Quantity
25
Volume
25 mL
REMOVE - Previous PI Node
D
PubChem CID
74623
MDL Number
MFCD00046028

Description

6-Dimethylamino-1-Hexanol, CAS Number 1862-07-3, Molecular Weight 145.25 F.W., Chemical Formula C8H19NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 8, HS 2922.19.7000, PG II, UN2735

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.