Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6-Hydroxynicotinic Acid, 25g

  • Mfr # H0633-25G

  • Zoro # G8156178


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Chemical Formula
C6H5NO3
Chemical Container Type
Bottle
Chemical Grade
Reagent
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H0633-25G
Zoro #
G8156178
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
6-Hydroxynicotinic Acid
Chemical Container Material
Clear Glass
Chemical Formula
C6H5NO3
Chemical Container Type
Bottle
Chemical Grade
Reagent
Shelf Life
24 mo
CAS Number
5006-66-6
Molecular Weight
139.11

Description

6-Hydroxynicotinic Acid, CAS Number 5006-66-6, Molecular Weight 139.11, Chemical Formula C6H5NO3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.