Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7, 8-Dihydroxyflavone, 1g

  • Mfr # D1916-1G

  • Zoro # G7967001


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
HPLC
CAS Number
38183-03-8
Chemical Container Size
1 g
Chemical Container Material
Clear Glass
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1916-1G
Zoro #
G7967001
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Details

Item
7,8-Dihydroxyflavone
Chemical Grade
HPLC
CAS Number
38183-03-8
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Formula
C15H10O4
Molecular Weight
254.24 F.W.
Container Type
Bottle
Product Type
7,8-Dihydroxyflavone
Shipping Restrictions
HS 2932.99.7000
Container Material
Clear Glass
Concentration
8% (Maximum)
Form
Powder
Purity
98 %
REMOVE - Previous PI Node
D
Volume
1 g
Quantity
1
MDL Number
MFCD00006836
PubChem CID
1880

Description

7,8-Dihydroxyflavone, Concentration 8 Percent (Maximum), CAS Number 38183-03-8, Molecular Weight 254.24 F.W., Chemical Formula C15H10O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 1 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 2932.99.7000

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.