7-Ethyl-10-Hydroxycamptothecin, 100mg
Mfr # E0748-100MG
Zoro # G7962302
product price: $94.79
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Molecular Weight
392.41
Shipping Restrictions
UN1544, Alkaloids, Solid, n.o.s., 6.1, PG III
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E0748-100MG
Zoro #
G7962302
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
100 mg
Details
Item
7-Ethyl-10-Hydroxycamptothecin
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Molecular Weight
392.41
Shipping Restrictions
UN1544, Alkaloids, Solid, n.o.s., 6.1, PG III
Chemical Grade
Reagent
CAS Number
86639-52-3
Chemical Formula
C22H20N2O5
Shelf Life
24 mo
Description
7-Ethyl-10-Hydroxycamptothecin, CAS Number 86639-52-3, Molecular Weight 392.41, Chemical Formula C22H20N2O5, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1544, Alkaloids, Solid, n.o.s., 6.1, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.