Zoro Homepage

7-Ethyl-10-Hydroxycamptothecin, 1g

  • Mfr # E0748-1G

  • Zoro # G7920740


product price: $531.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
1 g
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Formula
C22H20N2O5
Shipping Restrictions
UN1544, Alkaloids, Solid, n.o.s., 6.1, PG III
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E0748-1G
Zoro #
G7920740
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 g

Details

Item
7-Ethyl-10-Hydroxycamptothecin
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Formula
C22H20N2O5
Shipping Restrictions
UN1544, Alkaloids, Solid, n.o.s., 6.1, PG III
Chemical Container Type
Bottle
Chemical Grade
Reagent
CAS Number
86639-52-3
Molecular Weight
392.41

Description

7-Ethyl-10-Hydroxycamptothecin, CAS Number 86639-52-3, Molecular Weight 392.41, Chemical Formula C22H20N2O5, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1544, Alkaloids, Solid, n.o.s., 6.1, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.