Zoro Homepage
This item is Discontinued.
Spectrum 7-Ethyl-3-Indoleethanol, 25g E0824-25G

7-Ethyl-3-Indoleethanol, 25g (Discontinued)

  • Mfr # E0824-25G
  • Zoro # G7906083
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E0824-25G
Zoro #
G7906083
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

Item
7-Ethyl-3-Indoleethanol
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Formula
C12H15NO
Molecular Weight
189.26
CAS Number
41340-36-7
Shipping Restrictions
UN3077, Environmentally Hazardous Substance, Solid, N.O.S., 9, Pg III
Shelf Life
24 mo

Description

7-Ethyl-3-Indoleethanol, CAS Number 41340-36-7, Molecular Weight 189.26, Chemical Formula C12H15NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3077, Environmentally Hazardous Substance, Solid, n.o.s., 9, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.