Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9, 10-Dicyanoanthracene, 1g

  • Mfr # D1656-1G

  • Zoro # G7990768


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Molecular Weight
228.25 F.W.
Chemical Container Size
1 g
CAS Number
1217-45-4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1656-1G
Zoro #
G7990768
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Details

Item
9,10-Dicyanoanthracene
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Molecular Weight
228.25 F.W.
CAS Number
1217-45-4
Chemical Formula
C16H8N2
Chemical Grade
HPLC
Shelf Life
24 mo
Container Type
Bottle
Product Type
9,10-Dicyanoanthracene
Shipping Restrictions
Class 6.1, HS n.o. 2926.90.4801, PG III, UN3439
Form
Powder
Purity
98 %
Container Material
Glass
Volume
1 g
PubChem CID
71035
MDL Number
MFCD00041733
Quantity
1
REMOVE - Previous PI Node
D

Description

9,10-Dicyanoanthracene, CAS Number 1217-45-4, Molecular Weight 228.25 F.W., Chemical Formula C16H8N2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 1 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 6.1, HS n.o. 2926.90.4801, PG III, UN3439

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.