Zoro Homepage

9, 10-Diphenylanthracene, 1g

  • Mfr # D1689-1G

  • Zoro # G7924712


product price: $70.79
/ea

Key Features

Shelf Life
24 mo
Molecular Weight
330.43 F.W.
CAS Number
1499-10-1
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1689-1G
Zoro #
G7924712
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Details

Item
9,10-Diphenylanthracene
Shelf Life
24 mo
Molecular Weight
330.43 F.W.
CAS Number
1499-10-1
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Formula
C26H18
Chemical Container Type
Bottle
Container Type
Bottle
Application
GC Analysis
Product Type
9,10-Diphenylanthracene
Purity
98 %
Form
Powder
Container Material
Clear Glass
Shipping Restrictions
HS n.o. 2902.90.9000
PubChem CID
15159
REMOVE - Previous PI Node
D
Quantity
1
MDL Number
MFCD00001253
Volume
1 g

Description

9,10-Diphenylanthracene, CAS Number 1499-10-1, Molecular Weight 330.43 F.W., Chemical Formula C26H18, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2902.90.9000

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.