Zoro Homepage

9, 10-Diphenylanthracene, 25g

  • Mfr # D1689-25G

  • Zoro # G7995762


product price: $525.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Molecular Weight
330.43 F.W.
Shelf Life
24 mo
CAS Number
1499-10-1
Chemical Formula
C26H18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1689-25G
Zoro #
G7995762
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
9,10-Diphenylanthracene
Chemical Container Type
Bottle
Molecular Weight
330.43 F.W.
Shelf Life
24 mo
CAS Number
1499-10-1
Chemical Formula
C26H18
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Application
GC Analysis
Container Type
Bottle
Product Type
9,10-Diphenylanthracene
Form
Powder
Container Material
Clear Glass
Purity
98 %
Shipping Restrictions
HS n.o. 2902.90.9000
Volume
25 g
PubChem CID
15159
REMOVE - Previous PI Node
D
Quantity
25
MDL Number
MFCD00001253

Description

9,10-Diphenylanthracene, CAS Number 1499-10-1, Molecular Weight 330.43 F.W., Chemical Formula C26H18, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2902.90.9000

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.