Zoro Homepage

9-Decyn-1-Ol, 5g

  • Mfr # D3710-5G

  • Zoro # G8092259


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
5 g
Molecular Weight
154.25
Chemical Container Type
Bottle
Chemical Formula
C10H18O
Chemical Grade
Reagent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3710-5G
Zoro #
G8092259
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
5 g

Details

Item
9-Decyn-1-Ol
Molecular Weight
154.25
Chemical Container Type
Bottle
Chemical Formula
C10H18O
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Material
Clear Glass
CAS Number
17643-36-6

Description

9-Decyn-1-Ol, CAS Number 17643-36-6, Molecular Weight 154.25, Chemical Formula C10H18O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.