Zoro Homepage

9-Fluorenol, 250g

  • Mfr # F0229-250G

  • Zoro # G8019711


product price: $802.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C13H10O
Chemical Container Type
Bottle
Shelf Life
24 mo
Molecular Weight
182.22
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F0229-250G
Zoro #
G8019711
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
250 g

Details

Item
9-Fluorenol
Chemical Formula
C13H10O
Chemical Container Type
Bottle
Shelf Life
24 mo
Molecular Weight
182.22
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
CAS Number
1689-64-1

Description

9-Fluorenol, CAS Number 1689-64-1, Molecular Weight 182.22, Chemical Formula C13H10O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 250 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.