9-Fluorenylmethanol, 25g
Mfr # F0200-25G
Zoro # G7904220
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Size
25 g
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F0200-25G
Zoro #
G7904220
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
25 g
Details
Item
9-Fluorenylmethanol
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
CAS Number
24324-17-2
Chemical Formula
C14H12O
Molecular Weight
196.25
Description
9-Fluorenylmethanol, CAS Number 24324-17-2, Molecular Weight 196.25, Chemical Formula C14H12O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.