Zoro Homepage

9-Fluorenylmethyl Chloroformate, 25g

  • Mfr # F0197-25G

  • Zoro # G8069980


product price: $349.99
/ea
Free Shipping & Returns

Key Features

CAS Number
28920-43-6
Chemical Grade
Reagent
Chemical Container Size
25 g
Shipping Restrictions
UN1759, Corrosive Solid, N.O.S., 8, Pg II
Molecular Weight
258.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F0197-25G
Zoro #
G8069980
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

Item
9-Fluorenylmethyl Chloroformate
CAS Number
28920-43-6
Chemical Grade
Reagent
Shipping Restrictions
UN1759, Corrosive Solid, N.O.S., 8, Pg II
Molecular Weight
258.7
Chemical Container Type
Bottle
Chemical Formula
C15H11ClO2
Shelf Life
24 mo
Chemical Container Material
Clear Glass

Description

9-Fluorenylmethyl Chloroformate, CAS Number 28920-43-6, Molecular Weight 258.7, Chemical Formula C15H11ClO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1759, Corrosive Solid, n.o.s., 8, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.