Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Abd F, 500mg

  • Mfr # A5597-500MG

  • Zoro # G8155277


product price: $1,503.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Molecular Weight
F.W. 217.17
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Formula
C6H4FN3O3S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A5597-500MG
Zoro #
G8155277
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mg

Details

Item
Abd-F
Shelf Life
24 mo
Molecular Weight
F.W. 217.17
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Formula
C6H4FN3O3S
CAS Number
91366-65-3
Chemical Container Material
Clear Glass

Description

Abd-F, CAS Number 91366-65-3, Molecular Weight 217.17 F.W., Chemical Formula C6H4FN3O3S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions HS 2934.99.4400

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.