Zoro Homepage
This item is Discontinued.
Spectrum Chemical Acacia, Milled Powder, NF, 500g GU117-500GM10

Acacia, Milled Powder, NF, 500g (Discontinued)

  • Mfr # GU117-500GM10
  • Zoro # G7943308
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GU117-500GM10
Zoro #
G7943308
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Item
Acacia, Milled Powder, NF
Chemical Grade
NF
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Material
Plastic
CAS Number
9000-01-5

Description

Acacia, Milled Powder, NF, CAS Number 9000-01-5, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.