Zoro Homepage

Accessory

  • Mfr # 50195

  • Zoro # G910866854


product price: $1,320.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
For Use With
Bitteroot Triple Winder
Material
Polypropylene
Overall Height
61 in
Overall Width
53 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50195
Zoro #
G910866854
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
61 in
Overall Width
53 in
Overall Length
228 in
Material Thickness
1.58 mm

Details

Item
Reel Cover
Color
Blue
For Use With
Bitteroot Triple Winder
Material
Polypropylene
Product Type
Reel Cover

Description

Reel Cover, Compatible Block Length - Maximum Not Applicable, Compatible Block Width - Minimum Not Applicable, Material Thickness 1.58 mm, Includes Not Applicable, Product Type Reel Cover, Overall Height 61 in, Overall Length 228 in, Overall Width 53 in, Color Blue, Material Polypropylene, For Use With Bitteroot Triple Winder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.