Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acesulfame K, 25g

  • Mfr # A1490-25G

  • Zoro # G8182540


product price: $68.69
/ea

Key Features

Chemical Formula
C4H4KNO4S
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Shelf Life
24 mo
CAS Number
55589-62-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1490-25G
Zoro #
G8182540
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Acesulfame K
Chemical Formula
C4H4KNO4S
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Shelf Life
24 mo
CAS Number
55589-62-3
Molecular Weight
F.W. 201.24
Chemical Grade
Reagent

Description

Acesulfame K, CAS Number 55589-62-3, Molecular Weight 201.24 F.W., Chemical Formula C4H4KNO4S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2934.99.9001

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.