This item is Discontinued.

Spectrum Chemical Acesulfame Potassium, 12kg, CAS 55589-62-3 A2815-12KG

Acesulfame Potassium, 12kg, CAS 55589-62-3 (Discontinued)

  • Mfr # A2815-12KG
  • Zoro # G7937349
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2815-12KG
Zoro #
G7937349
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
12 kg

Details

Item
Acesulfame Potassium
Chemical Container Type
Drum
Chemical Container Material
Plastic
CAS Number
55589-62-3
Chemical Formula
C4H4KNO4S
Chemical Grade
Reagent
Concentration
100%
Shelf Life
24 mo
Molecular Weight
201.24
Container Material
Poly

Description

Acesulfame Potassium, Concentration 100 Percent, CAS Number 55589-62-3, Molecular Weight 201.24, Chemical Formula C4H4KNO4S, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Reagent, Chemical Container Size 12 kg, Chemical Family Type Bases, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.