Acetaldehyde Ammonia Trimer, 25g
Mfr # A0201-25G
Zoro # G8137007
product price: $58.89
/eaKey Features
Shipping Restrictions
UN1841, Acetaldehyde Ammonia, 9, PG III
Chemical Container Size
25 g
Chemical Formula
C6H15N3.3H2O
Chemical Container Type
Bottle
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A0201-25G
Zoro #
G8137007
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
Acetaldehyde Ammonia Trimer
Shipping Restrictions
UN1841, Acetaldehyde Ammonia, 9, PG III
Chemical Formula
C6H15N3.3H2O
Chemical Container Type
Bottle
Chemical Grade
Reagent
Molecular Weight
F.W. 129.21
CAS Number
58052-80-5
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Description
Acetaldehyde Ammonia Trimer, CAS Number 58052-80-5, Molecular Weight 183.26 F.W., Chemical Formula C6H15N3¿3H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Class 9, HS 2933.69.6050, PG III, UN1841
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.