Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acetaldehyde Ammonia Trimer, 500g

  • Mfr # A0201-500G

  • Zoro # G8139061


product price: $400.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Shipping Restrictions
UN1841, Acetaldehyde Ammonia, 9, PG III
Shelf Life
24 mo
Chemical Formula
C6H15N3.3H2O
Chemical Container Size
500 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0201-500G
Zoro #
G8139061
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Acetaldehyde Ammonia Trimer
Chemical Container Type
Bottle
Shipping Restrictions
UN1841, Acetaldehyde Ammonia, 9, PG III
Shelf Life
24 mo
Chemical Formula
C6H15N3.3H2O
Chemical Container Material
Clear Glass
CAS Number
58052-80-5
Chemical Grade
Reagent
Molecular Weight
F.W. 129.21

Description

Acetaldehyde Ammonia Trimer, CAS Number 58052-80-5, Molecular Weight 183.26 F.W., Chemical Formula C6H15N3¿3H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Class 9, HS 2933.69.6050, PG III, UN1841

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.