Acetamidobenzenesulfonyl Azide, 25g
Mfr # A1786-25G
Zoro # G8214320
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Chemical Container Size
25 g
Shelf Life
24 mo
Chemical Formula
C8H8N4O3S
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1786-25G
Zoro #
G8214320
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
4-Acetamidobenzenesulfonyl Azide
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Formula
C8H8N4O3S
Chemical Container Material
Clear Glass
CAS Number
2158-14-7
Molecular Weight
F.W. 240.24
Chemical Grade
Reagent
Description
4-Acetamidobenzenesulfonyl Azide, CAS Number 2158-14-7, Molecular Weight F.W. 240.24, Chemical Formula C8H8N4O3S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.