Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acetamidobenzenesulfonyl Azide, 5g

  • Mfr # A1786-5G

  • Zoro # G8261692


product price: $46.89
/ea

Key Features

Shelf Life
24 mo
Chemical Grade
Reagent
CAS Number
2158-14-7
Chemical Container Size
5 g
Chemical Formula
C8H8N4O3S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1786-5G
Zoro #
G8261692
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
4-Acetamidobenzenesulfonyl Azide
Shelf Life
24 mo
Chemical Grade
Reagent
CAS Number
2158-14-7
Chemical Formula
C8H8N4O3S
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 240.24

Description

4-Acetamidobenzenesulfonyl Azide, CAS Number 2158-14-7, Molecular Weight 240.24 F.W., Chemical Formula C8H8N4O3S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2935.90.9500

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.