Shop SPECTRUM
See all product information
Create Account
Acetaminophen, Powder, USP, 500g
- Mfr # AC100-500GM10
- Zoro # G8009193
product price:Â
$
238.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
500 g
Shelf Life
60 mo
Chemical Container Material
Amber Glass
Chemical Formula
C8H9NO2
Chemical Grade
USP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AC100-500GM10
- Zoro #
- G8009193
- UPC #
- -
- Country of Origin
- United States
- Item
- Acetaminophen, Powder, USP
- Shelf Life
- 60 mo
- Chemical Container Material
- Amber Glass
- Chemical Formula
- C8H9NO2
- Chemical Grade
- USP
- Molecular Weight
- 151.17
- Chemical Container Type
- Bottle
- CAS Number
- 103-90-2
- Container Material
- Amber Glass
- Standards
- 21CFR Part 211 in FDA
- Shipping Restrictions
- Chemical Not Regulated For Transport
Dimensions
- Chemical Container Size
- 500 g
Description
Acetaminophen, Powder, USP, CAS Number 103-90-2, Molecular Weight F.W. 151.20, Chemical Formula C8H9NO2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.