Shop SPECTRUM

Acetic Acid, glcl, Rgnt, ACS, 20L, Blk

  • Mfr # A1010-20LTBL
  • Zoro # G8065561

product price: 
$
669.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Plastic
Shelf Life
24 mo
Chemical Container Type
Drum
Chemical Formula
C2H4O2
Chemical Container Size
20 L
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A1010-20LTBL
Zoro #
G8065561
UPC #
-
Country of Origin
United States
Item
Acetic Acid
Chemical Container Material
Plastic
Shelf Life
24 mo
Chemical Container Type
Drum
Chemical Formula
C2H4O2
Shipping Restrictions
UN2789, Acetic Acid, Glacial, 8 (3), PG II
Chemical Grade
ACS
Molecular Weight
60.05
CAS Number
64-19-7
Application
Analytical Testing Labs
Container Type
Drum
Color
Colorless
Product Type
Acetic Acid
Special Information
Hygroscopic
Container Material
Plastic
Form
Liquid
Features
Hygroscopic
Storage Temperature - Minimum
20 Degrees C
REMOVE - Previous PI Node
A
Quantity
20
Storage Temperature - Maximum
22 Degrees C
Volume
20 L
Calibration Certificate
No
Chemical Properties
Glacial
Wire Color
Colorless

Dimensions

Chemical Container Size
20 L

Description

Acetic Acid, Concentration Not Applicable, CAS Number 64-19-7, Molecular Weight 60.05, Chemical Formula C2H4O2, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 20 L, Chemical Family Type Acid, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN2789, Acetic Acid, Glacial, 8 (3), PG II, Standards Not Applicable, Special Information Hygroscopic

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.