Acetic Acid, glcl, Rgnt, ACS, 4L Plas

  • Mfr # A1010-4LTPL
  • Zoro # G8028102
product price: 
$
156.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Jug
Chemical Container Material
Plastic
Chemical Grade
ACS
Chemical Formula
C2H4O2
Molecular Weight
60.05
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A1010-4LTPL
Zoro #
G8028102
UPC #
-
Country of Origin
United States
Item
Acetic Acid
Chemical Container Type
Jug
Chemical Container Material
Plastic
Chemical Grade
ACS
Chemical Formula
C2H4O2
Molecular Weight
60.05
CAS Number
64-19-7
Shipping Restrictions
UN2789, Acetic Acid, Glacial, 8 (3), PG II
Shelf Life
24 mo
Color
Colorless
Container Type
Jug
Application
Analytical Testing Labs
Product Type
Acetic Acid
Container Material
Plastic
Form
Liquid
Special Information
Hygroscopic
Features
Hygroscopic
Storage Temperature - Maximum
22 Degrees C
REMOVE - Previous PI Node
A
Storage Temperature - Minimum
20 Degrees C
Volume
4 L
Quantity
1
Calibration Certificate
No
Chemical Properties
Glacial
Wire Color
Colorless

Dimensions

Chemical Container Size
4 L

Description

Acetic Acid - Glacial, Concentration Not Applicable, CAS Number 64-19-7, Molecular Weight 60.05, Chemical Formula C2H4O2, Chemical Container Material Plastic, Chemical Container Type Jug, Chemical Grade ACS, Chemical Container Size 4 L, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions UN2789, Acetic Acid, Glacial, 8 (3), PG II, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews