Acetic Acid, glcl, Rgnt, ACS, 6x2.5L, PVC, PK6
- Mfr # A1010-2.5LTPV-CS6
- Zoro # G7995537
product price:Â
$
548.99
/pk of 6, $91.50/ea
Free Shipping & Returns
Key Features
Chemical Formula
C2H4O2
Chemical Container Size
2.5 L
Chemical Container Material
Coated Glass
Molecular Weight
60.05
Shipping Restrictions
UN2789, Acetic Acid, Glacial, 8 (3), PG II
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1010-2.5LTPV-CS6
- Zoro #
- G7995537
- UPC #
- -
- Country of Origin
- United States
- Item
- Acetic Acid
- Chemical Formula
- C2H4O2
- Chemical Container Material
- Coated Glass
- Molecular Weight
- 60.05
- Shipping Restrictions
- UN2789, Acetic Acid, Glacial, 8 (3), PG II
- Chemical Grade
- ACS
- Shelf Life
- 24 mo
- CAS Number
- 64-19-7
- Chemical Container Type
- Bottle
- Application
- Analytical Testing Labs
- Color
- Colorless
- Container Type
- Bottle
- Product Type
- Acetic Acid
- Special Information
- Hygroscopic
- Form
- Liquid
- Features
- Hygroscopic
- Container Material
- Plastic
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- A
- Volume
- 2.5 L
- Calibration Certificate
- No
- Chemical Properties
- Glacial
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 L
Description
Acetic Acid - Glacial, Concentration Not Applicable, CAS Number 64-19-7, Molecular Weight 60.05, Chemical Formula C2H4O2, Chemical Container Material Coated Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 L, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions UN2789, Acetic Acid, Glacial, 8 (3), PG II, Standards Not Applicable, Special Information Not Applicable, Package Quantity 6
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.